Motion
50015
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04389432
MFR #50015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04389432
MFR #50015

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50015 5" TIGER DISC ABRASIVE FLAP DISC,

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    12000 rpm
  • Trimmable
    Trimmable
  • Manufacturer Upc Number
    012382500153
  • UPC_NO
    012382500153
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text