Motion
83718
Nylox Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 rpm
Mi Item #04389442
MFR #83718
Price$304.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 rpm
Mi Item #04389442
MFR #83718

Mfr description
83718 12" NYLOX WHEEL, CRIMPED FIL.
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 7/8 in thickness through arbor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.87/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.04 in
  • Bristle Length
    3.0000 in
  • Brush Diameter
    12.0000 in
  • Brush Length
    3.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    12.0000 in
  • Diameter (Wire)
    0.0400 in
  • Face Width
    1-1/4 in
  • Filament Wire Diameter
    0.0400 in
  • Filament Wire Diameter Range
    0.0400 in
  • Fill Diameter
    0.040 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    12.0000 in
  • Overall Length
    11.9500 in
  • Reduced Arbor Hole Size
    2.0000 in
  • Trim Length
    3 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Plain
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    83718
  • Manufacturer Upc Number
    012382837181
  • Material
    Abrasive Nylon
  • Max Rpm
    1800 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    2
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382837181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)