Overview
Mfr description
50012 5" TIGER DISC ABRASIVE FLAP DISC
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number80
- Backing MaterialCloth
- Max Rpm12000 rpm
- TrimmableTrimmable
- Manufacturer Upc Number012382500122
- UPC_NO012382500122
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Manufacturer Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data