Motion
13302
2-3/4" Single Row Knot Wire Cup Brush, Banded, .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04389466
MFR #13302
List Price$71.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Single Row Knot Wire Cup Brush, Banded, .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04389466
MFR #13302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.41/each for your price

Overview

Mfr description
13302 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Removable metal band around fill material to reduce the exposed trim length and light weight brush flaring at operating speed
  • Provides a very aggressive, controlled brushing action
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    5/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382133023
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.020 in
  • Manufacturer Upc Number
    012382133023
  • Overall Length
    2.6500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought