Motion
13300
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04389481
MFR #13300
Price$36.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04389481
MFR #13300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.25/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    2-3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.7000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    5/8 in

Details

  • Bridled
    Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382133009
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382133009
  • Wire Type
    Knot

Overview

Mfr description
13300 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Removable metal band around fill material to reduce the exposed trim length and light weight brush flaring at operating speed
  • Provides a very aggressive, controlled brushing action
  • Suitable for right angle grinder tool usage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought