Motion
17215
Nylox Internal Tube Brush
MI ITEM #04389486
MFR #17215
Price$166.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Internal Tube Brush
MI ITEM #04389486
MFR #17215

Mfr description
17215 2" BORE-RX BRUSH, .022/120 NYLON
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • Improve part-to-part consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.46/each

Specifications

Dimensions

  • Bristle Diameter
    0.022 in
  • Brush Diameter
    2 in
  • Brush Length
    1 in
  • Diameter
    2.0000 in
  • Face Width
    1.0000 in
  • Filament Wire Diameter
    0.0260 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.3750 in
  • Stem Diameter
    3/8 in
  • Trim Length
    0.535 in

Details

  • Bristle Material
    Ceramic
  • Bristle Type
    Crimped
  • Brush Type
    Bore
  • Color
    Black
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382172152
  • Max Rpm
    6000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Stem Material
    Steel
  • UPC_NO
    012382172152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)