Motion
12120
Cup Brush - Steel Material, Knotted - Partial Twist, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #04389489
MFR #12120
Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #04389489
MFR #12120

Mfr description
12120 5" SINGLE ROW WIRE CUP BRUSH, BAN
  • Removable metal band around fill material to reduce the exposed trim length and light weight brush flaring at operating speed
  • Provides a very aggressive, controlled brushing action
  • Suitable for right angle grinder tool usage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.37/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.023 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    5.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    5.0000 in
  • Diameter (Wire)
    0.0230 in
  • Filament Wire Diameter
    0.0230 in
  • Filament Wire Diameter Range
    0.0230 in
  • Fill Diameter
    0.023 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    5.0000 in
  • Overall Length
    4.9000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bridled
    Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    5/8 in - 11 UNC
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    12120
  • Manufacturer Upc Number
    012382121204
  • Material
    Steel
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382121204
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)