Motion
17535
Nylox Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 5/16 in Width, 10000 rpm
Mi Item #04389501
MFR #17535
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 5/16 in Width, 10000 rpm
Mi Item #04389501
MFR #17535

Mfr description
17535 1-1/4" COPPER CENTER NYLOX WHEEL
  • Ideal for addressing recesses and internal features
  • Ideal for delivering a targeted brushing action
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Bristle Diameter
    0.022 in
  • Brush Diameter
    1-1/4 in
  • Diameter
    1-1/4 in
  • Face Width
    5/16 in
  • Fill Diameter
    0.022 in
  • Overall Length
    1.1500 in
  • Trim Length
    5/16 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grade
    High-Performance
  • Grit Number
    120
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382175351
  • Max Rpm
    10000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382175351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)