Motion
29123
Nylox Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 10000 RPM
MI ITEM #04389503
MFR #29123
List Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 10000 RPM
MI ITEM #04389503
MFR #29123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.02/each for your price

Overview

Mfr description
29123 2-1/2" COPPER CENTER NYLOX WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    120
  • Trim Length
    11/16 in
  • Diameter
    2-1/2 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382291235
  • UPC_NO
    012382291235
  • Overall Length
    2.4500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.022 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text