Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 10000 RPM
MI ITEM #04389504
MFR #29280

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
29280 2-1/2" COPPER CENTER NYLOX WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    11/16 in
  • Diameter
    2-1/2 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    10000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382292805
  • UPC_NO
    012382292805
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text