1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44606
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #
04389505
MFR #
44606
Price
$52.63
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 44606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44606
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #
04389505
MFR #
44606
Mfr description
44606 24" PRO-FLEX STIFF BLUE POLYPROPY
Convenient scapper attaches handle to sweep head for display and shipping purposes
No tools required for assembly
Pro-Flex™ sweep is unbreakable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.63
/each
Add to Cart
Specifications
Dimensions
Block Width
24.0000 in
Bristle Color
Blue
Bristle Length
3.2500 in
Trim Length
3-1/4 in
Details
Block Material
Wood
Bristle Material
Polypropylene
Handle Connection Type
Metal Bolt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items