Motion
10313
End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 rpm Max
MI ITEM #04389509
MFR #10313
Price$25.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 rpm Max
MI ITEM #04389509
MFR #10313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.16/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Diameter
    1/2 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    0.6500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Flared Bristles
    Flared
  • Industry Use
    Fabrication
  • Manufacturer Upc Number
    012382103132
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382103132
  • Wire Type
    Crimped

Overview

Mfr description
10313 1/2" CRIMPED WIRE, CONTROLLED FLA
  • Uniquely trimmed crimped wire fill for more effective brushing action
  • Greatly enhanced durability when cleaning corners and filet welds
  • Controlled flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought