Motion
12776
Cup Brush - Bronze Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04389511
MFR #12776
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Bronze Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04389511
MFR #12776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.79/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    4 in
  • Fill Diameter
    0.020 in
  • Overall Length
    3.6000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Bronze
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Bronze
  • Grade
    Heavy Duty
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382127763
  • Max Rpm
    10200 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382127763
  • Wire Type
    Knot

Overview

Mfr description
12776 4" SINGLE ROW WIRE CUP BRUSH .020
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces
  • Suitable for right angle grinder tool usage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought