Motion
44551
Small Hand Wire Scratch Brush, .006 Stainless Steel Fill, Wire Drawn
MI ITEM #04389512
MFR #44551
List Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Hand Wire Scratch Brush, .006 Stainless Steel Fill, Wire Drawn
MI ITEM #04389512
MFR #44551

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.26/each for your price

Overview

Mfr description
44551 SMALL HAND WIRE SCRATCH BRUSH, .0
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-3/4 in
  • UPC_NO
    012382445515
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382445515
  • Trim Length
    1/2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought