Motion
08309
Wheel Brush - 14 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 rpm
MI ITEM #04389514
MFR #08309
Your Price$181.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 rpm
MI ITEM #04389514
MFR #08309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.23/each(List $208.41)

Overview

Mfr description
08309 14" HIGH COMPLIANCE KNOT WHEEL, .
  • Engineered for maximum performance in production applications
  • For use on automated equipment such as dedicated gear deburring machines
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    2-1/2 in
  • Diameter
    14 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382083090
  • Brush Type
    Wheel
  • Overall Length
    14.0000 in
  • Arbor Hole Size
    1-1/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought