Motion
83393
Nylox Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #04389520
MFR #83393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8 in Diam, 3-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #04389520
MFR #83393

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83393 8" NYLOX WHEEL, CRIMPED FILAMENT,

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    80
  • Trim Length
    1-5/16 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3-1/4 in
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382833930
  • UPC_NO
    012382833930
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought