Motion
8339
Wheel Brush - 14.0000 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 rpm
Mi Item #04389522
MFR #8339
Price$170.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14.0000 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 rpm
Mi Item #04389522
MFR #8339

Mfr description
08339 14" HIGH COMPLIANCE KNOT WHEEL
  • Engineered for maximum performance in production applications
  • For use on automated equipment such as dedicated gear deburring machines
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.59/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Bristle Diameter
    0.02 in
  • Bristle Length
    2.5000 in
  • Brush Diameter
    14.0000 in
  • Brush Length
    2.5000 in
  • Center Hole Diameter
    1.2500 in
  • Diameter
    14.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/4 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    14.0000 in
  • Overall Length
    14.0000 in
  • Reduced Arbor Hole Size
    1.2500 in
  • Trim Length
    2-1/2 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    08339
  • Manufacturer Upc Number
    012382083397
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • Types In Set
    Wheel Brush
  • UPC_NO
    012382083397
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)