Motion
09999
Wheel Brush - 15 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 RPM
MI ITEM #04389524
MFR #09999
List Price$187.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 15 in Diam, 1-1/4 in Arbor Dia, 3/4 in Width, 5000 RPM
MI ITEM #04389524
MFR #09999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.36/each for your price

Overview

Mfr description
09999 15" HIGH COMPLIANCE KNOT WHEEL

Specifications

  • UPC_NO
    012382099992
  • Bristle Diameter
    0.02 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Diameter
    15 in
  • Face Width
    3/4 in
  • Max Rpm
    5000 rpm
  • Mount Type
    Unthreaded Arbor
  • Specification
    ANSI B165.1
  • Trim Length
    3 in
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought