Motion
44604
Push Broom - Material: Polypropylene, 24 in Wide
Mi Item #04389535
MFR #44604
Price$69.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polypropylene, 24 in Wide
Mi Item #04389535
MFR #44604

Mfr description
44604 24" PRO-FLEX MAROON POLYPROPYLENE
  • Convenient scapper attaches handle to sweep head for display and shipping purposes
  • No tools required for assembly
  • Pro-Flex™ sweep is unbreakable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.17/each

Specifications

Dimensions

  • Block Width
    24.0000 in
  • Bristle Color
    Maroon
  • Bristle Length
    3.2500 in
  • Trim Length
    3-1/4 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polypropylene
  • Handle Connection Type
    Metal Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)