Motion
83006
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/16 in Width, 3600 RPM
MI ITEM #04389542
MFR #83006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/16 in Width, 3600 RPM
MI ITEM #04389542
MFR #83006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83006 8" NYLOX WHEEL, DIAMOND FILAMENT

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.014 in
  • Grit Number
    600
  • Trim Length
    2-1/4 in
  • Diameter
    8 in
  • Face Width
    5/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382830069
  • UPC_NO
    012382830069
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought