Motion
86154
Nylox Internal Tube Brush - 4.0000 in Diam, 0.3750 in, 9.52 mm Arbor Dia, 1.0000 in, 25.40 mm Width, 6000 rpm
Mi Item #04389544
MFR #86154
Price$250.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Internal Tube Brush - 4.0000 in Diam, 0.3750 in, 9.52 mm Arbor Dia, 1.0000 in, 25.40 mm Width, 6000 rpm
Mi Item #04389544
MFR #86154

Mfr description
86154 4" BURR-RX BRUSH, .026/120 CG FIL
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • Improve part-to-part consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.94/each

Specifications

Dimensions

  • Bristle Diameter
    0.026 in
  • Bristle Length
    1.0400 in
  • Brush Diameter
    4 in
  • Brush Length
    1 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0260 in
  • Face Width
    1.0000 in, 25.40 mm
  • Filament Wire Diameter
    0.0260 in
  • Filament Wire Diameter Range
    0.0260 in
  • Fill Diameter
    4.0000 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    0.3750 in
  • Shank Size
    0.3750 in
  • Stem Diameter
    3/8 in
  • Trim Length
    1.040 in
  • Unthreaded Arbor Diameter
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Nylon
  • Arbor Type
    Stem
  • Bristle Material
    Ceramic
  • Brush Color
    Black
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Color
    Black
  • Connector Type
    3/8 in Stem
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    86154
  • Manufacturer Upc Number
    012382861544
  • Material
    Abrasive Nylon
  • Max Rpm
    6000 rpm
  • Mount Type
    Twisted Stem
  • Mounting Type
    3/8 in Stem
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Shank Material
    Steel
  • Specification
    Abrasive Nylon 120 Grit
  • Stem Material
    Steel
  • Type
    Tube Brush
  • UPC_NO
    012382861544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)