Motion
86098
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 3/8 in Brush Dia, 10000 RPM Max
MI ITEM #04389550
MFR #86098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 3/8 in Brush Dia, 10000 RPM Max
MI ITEM #04389550
MFR #86098

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86098 3/8" BURR-RX END BRUSH, COATED CU

Specifications

  • Type
    End
  • Diameter
    3/8 in
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.026 in
  • Trim Length
    1/4 in
  • Shank Diameter
    1/4 in
  • Grit Number
    120
  • Mount Type
    Shank
  • Max Rpm
    10000 rpm
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382860981
  • UPC_NO
    012382860981
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought