Motion
86100
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 0.5000 in Brush Dia, 10000 rpm Max
MI ITEM #04389551
MFR #86100
Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 0.5000 in Brush Dia, 10000 rpm Max
MI ITEM #04389551
MFR #86100

Mfr description
86100 1/2" BURR-RX END BRUSH, COATED CU
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part
  • 2000 rpm maximum speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.49/each

Specifications

Dimensions

  • Bristle Diameter
    0.026 in
  • Bristle Length
    0.2500 in
  • Brush Diameter
    0.5000 in
  • Brush Length
    0.2500 in
  • Diameter
    0.5000 in
  • Diameter (Wire)
    0.0260 in
  • Filament Wire Diameter
    0.0260 in
  • Filament Wire Diameter Range
    0.0260 in
  • Fill Diameter
    0.026 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    2.3500 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Ceramic
  • Bridled
    Bridled
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Black
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Color
    Black
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    86100
  • Manufacturer Upc Number
    012382861001
  • Material
    Abrasive Nylon
  • Max Rpm
    10000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382861001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)