Motion
86151
Nylox Wheel Brush - 3 in Diam, 1 in Width, 6000 RPM
MI ITEM #04389556
MFR #86151
List Price$235.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 3 in Diam, 1 in Width, 6000 RPM
MI ITEM #04389556
MFR #86151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.84/each for your price

Overview

Mfr description
86151 3" BURR-RX BRUSH, .043/120 CG FIL
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • Improve part-to-part consistency
  • Reduce labor content by eliminating off-hand deburring

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.043 in
  • Grit Number
    120
  • Trim Length
    0.560 in
  • Diameter
    3 in
  • Face Width
    1 in
  • Mount Type
    Shank
  • Shank Diameter
    3/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861513
  • UPC_NO
    012382861513
  • Overall Length
    3.0000 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought