Motion
86152
Nylox Internal Tube Brush - 3.0000 in Diam, 1.0000 in Width, 6000 rpm
MI ITEM #04389566
MFR #86152
List Price$234.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Internal Tube Brush - 3.0000 in Diam, 1.0000 in Width, 6000 rpm
MI ITEM #04389566
MFR #86152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.88/each for your price

Overview

Mfr description
86152 3" BURR-RX BRUSH, .055/80 CG FILA
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • Improve part-to-part consistency
  • Reduce labor content by eliminating off-hand deburring

Specifications

  • Bristle Material
    Ceramic
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.05 in
  • Grit Number
    80
  • Trim Length
    0.560 in
  • Diameter
    3.0000 in
  • Face Width
    1.0000 in
  • Mount Type
    Twisted Stem
  • Shank Diameter
    0.3750 in
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    012382861520
  • UPC_NO
    012382861520
  • Brush Length
    1 in
  • Brush Diameter
    3 in
  • Brush Type
    Bore
  • Overall Length
    5-1/4 in
  • Color
    Black
  • Filament Wire Diameter
    0.0550 in
  • Fill Material
    Abrasive Nylon
  • Industry Use
    Aerospace
  • Stem Diameter
    3/8 in
  • Stem Material
    Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought