Motion
17202
Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.005", Brush Length: 3/8", Overall Length: 4-3/8"
Mi Item #04389572
MFR #17202
Price$154.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.005", Brush Length: 3/8", Overall Length: 4-3/8"
Mi Item #04389572
MFR #17202

Mfr description
17202 3/4" BORE-RX BRUSH, .005, 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.63/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/4 in
  • Brush Length
    3/8 in
  • Diameter
    0.7500 in
  • Diameter (Wire)
    0.0050 in
  • Face Width
    0.3750 in, 9.52 mm
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    0.7500 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    4-3/8 in
  • Shank Diameter
    0.3750 in
  • Shank Length
    2.5000 in
  • Shank Size
    0.3750 in
  • Stem Diameter
    3/8 in
  • Unthreaded Arbor Diameter
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    17202
  • Manufacturer Upc Number
    012382172022
  • Material
    Steel
  • Max Rpm
    8000 rpm
  • Mount Type
    Twisted Stem
  • Mounting Type
    Unthreaded Stem
  • Number Of Pieces
    1
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Steel
  • Specification
    Crimped Steel Wire Fill, 3/4 in Dia, 3/8 in Face, 3/8 in Stem
  • Stem Material
    Steel
  • Type
    Bore Brush
  • UPC_NO
    012382172022
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)