Motion
85978
5" Maximum Density Nylox Disc Brush, 80 SC Crimped Rectangular Fill
MI ITEM #04389577
MFR #85978
List Price$450.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Maximum Density Nylox Disc Brush, 80 SC Crimped Rectangular Fill
MI ITEM #04389577
MFR #85978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$450.74/each for your price

Overview

Mfr description
85978 5" NYLOX DISC BRUSH, HIGH AGGRESS
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • 80 grit

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    5 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382859787
  • UPC_NO
    012382859787
  • Fill Material
    Abrasive Nylon
  • Overall Length
    4.9000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought