Motion
86105
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 10000 rpm Max
MI ITEM #04389580
MFR #86105
List Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 10000 rpm Max
MI ITEM #04389580
MFR #86105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.23/each for your price

Overview

Mfr description
86105 1" BURR-RX END BRUSH, COATED CUP
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part
  • Has a grit size of 120
  • 400 percent greater edge cutting action compared to traditional silicon carbide
  • 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.043 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    1/4 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.043 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Overall Length
    1.1500 in
  • Mount Type
    Shank
  • Max Rpm
    10000 rpm
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Food, Pharma, Manufacturing
  • Bridled
    Bridled
  • Brush Type
    End Brush
  • Color
    Black
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861056
  • UPC_NO
    012382861056
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought