Motion
95016
Nylox Handle-Style Wire Scratch Brush
MI ITEM #04389581
MFR #95016
Price$43.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Handle-Style Wire Scratch Brush
MI ITEM #04389581
MFR #95016

Mfr description
95016 SMALL HAND BLACK NYLOX SCRATCH BR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.73/each

Specifications

Dimensions

  • Bristle Length
    5/8 in
  • Overall Length
    8-3/4 in
  • Trim Length
    0.6250 in | 15.88 mm

Details

  • Abrasive Material
    Nylon
  • Bristle Material
    Ceramic
  • Brush Color
    Black
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Color
    Black
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Handle Material
    Wood
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    95016
  • Manufacturer Upc Number
    012382950163
  • Material
    Abrasive Nylon
  • Number Of Columns
    9
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    0.026 in Fill Diameter, 120 Grit, 5/8 in Trim Length, Abrasive Nylon, Scratch Brush
  • Type
    Scratch Brush
  • UPC_NO
    012382950163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)