Motion
17211
MI ITEM #04389583
MFR #17211
List Price$161.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04389583
MFR #17211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.12/each for your price

Overview

Mfr description
17211 1-1/2" BORE-RX BRUSH, .006 STEEL

Specifications

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    1 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    012382172114
  • Stem Material
    Steel
  • Max Rpm
    8000 rpm
  • Manufacturer Upc Number
    012382172114
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text