Motion
17216
MI ITEM #04389584
MFR #17216
List Price$188.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04389584
MFR #17216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.72/each for your price

Overview

Mfr description
17216 2-1/2" BORE-RX BRUSH, .008 STEEL

Specifications

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    2-1/2 in
  • Brush Length
    1 in
  • Overall Length
    4-3/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    012382172169
  • Stem Material
    Steel
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    012382172169
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought