Motion
86159
Nylox End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 4800 rpm Max
MI ITEM #04389589
MFR #86159
Your Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 4800 rpm Max
MI ITEM #04389589
MFR #86159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.12/each(List $26.59)

Overview

Mfr description
86159 1" BLACK NYLOX CONTROLLED FLARE

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0350 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Mount Type
    Shank
  • Max Rpm
    4800 rpm
  • Industry Use
    Aerospace
  • Brush Type
    End Brush
  • Flared Bristles
    Flared
  • Color
    Black
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861599
  • UPC_NO
    012382861599
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought