Motion
86135
Burr-Rx Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1 in Width, 1800 rpm
MI ITEM #04389592
MFR #86135
Price$476.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1 in Width, 1800 rpm
MI ITEM #04389592
MFR #86135

Mfr description
86135 14" X 9" BURR-RX WHEEL, CRIMPED F
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.82/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.026 in
  • Bristle Length
    1.7500 in
  • Brush Diameter
    14.0000 in
  • Brush Length
    1.7500 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    14.0000 in
  • Diameter (Wire)
    0.0260 in
  • Face Width
    1 in
  • Filament Wire Diameter
    0.0260 in
  • Filament Wire Diameter Range
    0.0260 in
  • Fill Diameter
    0.026 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    14.0000 in
  • Overall Length
    13.9000 in
  • Reduced Arbor Hole Size
    2.0000 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Nylon
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    86135
  • Manufacturer Upc Number
    012382861353
  • Material
    Abrasive Nylon
  • Max Rpm
    1800 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382861353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)