Motion
85733
Burr-Rx Disc Brush
MI ITEM #04389602
MFR #85733
Price$235.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Disc Brush
MI ITEM #04389602
MFR #85733

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.055 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    2.0000 in
  • Brush Length
    1.2500 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.0550 in
  • Filament Wire Diameter
    0.0550 in
  • Filament Wire Diameter Range
    0.0550 in
  • Fill Diameter
    0.055 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    1.9500 in
  • Trim Length
    1-1/4 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Plain
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Black
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Black
  • Connector Type
    Unthreaded Hole
  • Fill Material
    Abrasive Nylon
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    85733
  • Manufacturer Upc Number
    012382857332
  • Material
    Ceramic
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Hole
  • Mounting Type
    Unthreaded Hole
  • Number Of Pieces
    2
  • Product Type
    Disc Brushes
  • Specification
    ANSI B165.1
  • Type
    Straight
  • UPC_NO
    012382857332

Overview

Mfr description
85733 2" BURR-RX DISC BRUSH, HIGH AGGR
  • Precision machined aluminum cup
  • Designed to be the most cost-effective media for applications requiring a smaller brushing tool
  • Medium grade
  • 80 grit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought