Motion
86109
Burr-Rx 3" Maximum Density Miniature Disc Brush, .026/120CG Crimped Fill
MI ITEM #04389604
MFR #86109
List Price$322.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 3" Maximum Density Miniature Disc Brush, .026/120CG Crimped Fill
MI ITEM #04389604
MFR #86109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.44/each for your price

Overview

Mfr description
86109 3" BURR-RX DISC BRUSH, HIGH AGGRE
  • Precision machined aluminum cup
  • Designed to be the most cost-effective media for applications requiring a smaller brushing tool
  • 120 grit

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.026 in
  • Grit Number
    120
  • Trim Length
    1-1/4 in
  • Diameter
    3 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861094
  • UPC_NO
    012382861094
  • Fill Diameter
    0.026 in
  • Fill Material
    Abrasive Nylon
  • Overall Length
    2.9000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text