Motion
86122
Burr-Rx 10" Maximum Density Shell-Mill Holder Disc Brush, .055/80CG Crimped Fill
Mi Item #04389606
MFR #86122
Price$1,222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 10" Maximum Density Shell-Mill Holder Disc Brush, .055/80CG Crimped Fill
Mi Item #04389606
MFR #86122

Mfr description
86122 10" BURR-RX DISC BRUSH, HIGH AGGR
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,222.71/each

Specifications

Dimensions

  • Bristle Diameter
    0.055 in
  • Diameter
    10 in
  • Overall Length
    9.9000 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Upc Number
    012382861223
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Disc Brushes
  • Specification
    ANSI B165.1
  • Type
    Straight
  • UPC_NO
    012382861223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)