Motion
86117
Burr-Rx Disc Brush
Mi Item #04389616
MFR #86117
Price$597.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Disc Brush
Mi Item #04389616
MFR #86117

Mfr description
86117 6" BURR-RX DISC BRUSH, HIGH AGGRE
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$597.19/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Bristle Diameter
    0.055 in
  • Bristle Length
    1.5000 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.5000 in
  • Center Hole Diameter
    1.2500 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0550 in
  • Filament Wire Diameter
    0.0550 in
  • Filament Wire Diameter Range
    0.0550 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    1.2500 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Shell Mill Holder
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Black
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Black
  • Connector Type
    Shell Mill Holder
  • Fill Material
    Abrasive Nylon
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    86117
  • Manufacturer Upc Number
    012382861179
  • Material
    Abrasive Nylon
  • Max Rpm
    2500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Shell - Mill Holder
  • Number Of Pieces
    1
  • Product Type
    Disc Brushes
  • Specification
    ANSI B165.1
  • Type
    Straight
  • UPC_NO
    012382861179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)