Motion
17207
Nylox Wheel Brush - 1 in Diam, 3/4 in Width, 8000 RPM
MI ITEM #04389620
MFR #17207
List Price$146.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 1 in Diam, 3/4 in Width, 8000 RPM
MI ITEM #04389620
MFR #17207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.33/each for your price

Overview

Mfr description
17207 1" BORE-RX BRUSH, .006 STEEL, 3/8

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Diameter
    0.006 in
  • Mount Type
    Shank
  • UPC_NO
    012382172077
  • Shank Diameter
    3/8 in
  • Max Rpm
    8000 rpm
  • Specification
    ANSI B165.1
  • Bristle Type
    Crimped
  • Diameter
    1 in
  • Face Width
    3/4 in
  • Manufacturer Upc Number
    012382172077
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought