Motion
17214
Nylox Bore Hole Brush
Mi Item #04389621
MFR #17214
Price$169.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Bore Hole Brush
Mi Item #04389621
MFR #17214

Mfr description
17214 2" BORE-RX BRUSH, .006 STEEL, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.30/each

Specifications

Dimensions

  • Bristle Diameter
    0.0060 in, 0.15 mm
  • Bristle Length
    4.2500 in
  • Brush Diameter
    2.0000 in
  • Brush Length
    4.2500 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.0060 in
  • Face Width
    1 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.3750 in
  • Shank Length
    2.2500 in
  • Shank Size
    0.3750 in
  • Stem Diameter
    3/8 in
  • Unthreaded Arbor Diameter
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Radial
  • Brush Type
    Radial
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    17214
  • Manufacturer Upc Number
    012382172145
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Stem
  • Mounting Type
    Unthreaded Stem
  • Number Of Pieces
    1
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Steel
  • Specification
    Bore-Rx 2 in Dia x 1 in W, 3/8 in Stem, 0.006 in Crimped Steel Wire
  • Stem Material
    Steel
  • Type
    Crimped Wire Bore Brush
  • UPC_NO
    012382172145
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)