Motion
44600
Push Broom - Material: Polypropylene, Polystyrene
Mi Item #04389622
MFR #44600
Price$54.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polypropylene, Polystyrene
Mi Item #04389622
MFR #44600

Mfr description
44600 24" PRO-FLEX BORDER SWEEP WITH 60
  • Convenient scapper attaches handle to sweep head for display and shipping purposes
  • No tools required for assembly
  • Pro-Flex™ sweep is unbreakable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.45/each

Specifications

Dimensions

  • Bristle Color
    Black, Gray
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polystyrene/Polypropylene
  • Handle Connection Type
    Metal Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)