1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44601
Push Broom - Material: Palmyra, 24 in Wide
MI ITEM #
04389623
MFR #
44601
Price
$39.42
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 44601
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44601
Push Broom - Material: Palmyra, 24 in Wide
MI ITEM #
04389623
MFR #
44601
Mfr description
44601 24" PRO-FLEX PALMYRA SWEEP WITH 6
Convenient scapper attaches handle to sweep head for display and shipping purposes
No tools required for assembly
Pro-Flex™ sweep is unbreakable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.42
/each
Add to Cart
Specifications
Dimensions
Block Width
24.0000 in
Bristle Color
Brown
Bristle Length
4.0000 in
Trim Length
4 in
Details
Block Material
Wood
Bristle Material
Palmyra
Handle Connection Type
Metal Bolt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items