Motion
89033
Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes
Mi Item #04389625
MFR #89033
Price$166.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes
Mi Item #04389625
MFR #89033

Mfr description
89033 DRIVE STEM FOR 2" & 3" DISC BRUSH
  • For use with Burr-Rx mini disc brushes
  • Cutting direction towards right hand side
  • For 2 in and 3 in maximum density miniature disc brushes that have a brush rotation that alternates between forward and reverse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.60/each

Specifications

Dimensions

  • For Brush Diameter
    2 in, 3 in
  • Overall Height
    2.5000 in
  • Overall Length
    1.6500 in
  • Overall Width
    1.7000 in
  • Shank Diameter
    1/2 in

Details

  • Application
    Accessory
  • Manufacturer Upc Number
    012382890339
  • UPC_NO
    012382890339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)