Motion
60176
3" Ceramic Blending Disc, 60C, TYPE R
MI ITEM #04389638
MFR #60176
Your Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Ceramic Blending Disc, 60C, TYPE R
MI ITEM #04389638
MFR #60176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.70/each(List $1.95)

Overview

Mfr description
60176 3" BLENDING DISC, PLASTIC BUTTON
  • Ceramic alumina grains provide improved micro-fracture technology for an aggressive cut-rate for the entire life of the grain
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type R style connection allows for a quick disc change and easy mounting
  • Best for heavy weld grinding and working with hard-to-grind metals like stainless steel and aluminum

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Color
    Red
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382601768
  • UPC_NO
    012382601768
  • Application
    Grinding
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Mounting Type
    Quick-Change Roloc™
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought