Motion
89029
Drive Arbor, For Brush Diameter: 2", 3", Shank Diameter: 1/2", Overall Length: 1-3/4"
Mi Item #04389640
MFR #89029
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor, For Brush Diameter: 2", 3", Shank Diameter: 1/2", Overall Length: 1-3/4"
Mi Item #04389640
MFR #89029

Mfr description
89029 MINIATURE DISC BRUSH 1/2" DRIVE M
  • For use with 2 in and 3 in Burr-Rx mini disc brushes
  • Includes Drive Arbor, Set Screw and Hex Key
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Shank Diameter
    0.5000 in
  • Shank Size
    0.5000 in
  • Stem Diameter
    0.5000 in | 12.70 mm
  • Unthreaded Arbor Diameter
    0.5000 in, 12.70 mm

Details

  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    89029
  • Manufacturer Upc Number
    012382890292
  • Max Rpm
    6000 rpm
  • Product Type
    Disc Brushes
  • Specification
    ANSI Standard: B165.1, Drive Arbor, Max RPM: 6000
  • Type
    Drive Arbor
  • UPC_NO
    012382890292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)