Motion
60150
2" Ceramic Blending Disc, 36C, TYPE S
MI ITEM #04389654
MFR #60150
List Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Ceramic Blending Disc, 36C, TYPE S
MI ITEM #04389654
MFR #60150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.72/each for your price

Overview

Mfr description
60150 2" BLENDING DISC, METAL HUB STYLE
  • Ceramic alumina grains provide improved micro-fracture technology for an aggressive cut-rate for the entire life of the grain
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type S style connection allows for a quick disc change and easy mounting
  • Best for heavy weld grinding and working with hard-to-grind metals like stainless steel and aluminum

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Color
    Red
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382601508
  • UPC_NO
    012382601508
  • Application
    Grinding
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought