Motion
60151
Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #04389655
MFR #60151
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #04389655
MFR #60151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
60151 2" BLENDING DISC, METAL HUB STYLE

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382601515
  • UPC_NO
    012382601515
  • Mounting Type
    Quick-Change Speed-Lok® TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text