Motion
60152
2" Ceramic Blending Disc, 80C, TYPE S
Mi Item #04389656
MFR #60152
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Ceramic Blending Disc, 80C, TYPE S
Mi Item #04389656
MFR #60152

Mfr description
60152 2" BLENDING DISC, METAL HUB STYLE
  • Ceramic alumina grains provide improved micro-fracture technology for an aggressive cut-rate for the entire life of the grain
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Contaminant-free (contains less than 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Upc Number
    012382601522
  • Material Application
    Armored Steel, High-Nickel Alloys, Inconel, Stainless Steel, Tool Steel
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382601522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)