Motion
86112
Burr-Rx 4" Shell-Mill Holder Disc Brush, .026/120CG Crimped Fill
MI ITEM #04389665
MFR #86112
List Price$366.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx 4" Shell-Mill Holder Disc Brush, .026/120CG Crimped Fill
MI ITEM #04389665
MFR #86112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.25/each for your price

Overview

Mfr description
86112 4" BURR-RX DISC BRUSH, .026/120 C
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder
  • Fine grade

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.026 in
  • Grit Number
    120
  • Trim Length
    1-1/2 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861124
  • UPC_NO
    012382861124
  • Fill Material
    Abrasive Nylon
  • Overall Length
    3.9500 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought