1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
36304
Vortec Pro Combination Internal/External Hand-Held Tube Brush, Bristle Material: Stainless Steel
Mi Item #
04389674
MFR #
36304
Price
$26.39
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
WEILER CORPORATION 36304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
36304
Vortec Pro Combination Internal/External Hand-Held Tube Brush, Bristle Material: Stainless Steel
Mi Item #
04389674
MFR #
36304
Mfr description
36304 TURBO TUBE 3/4" DISPLAY PACK
Ideal for cleaning id and OD with the same tool
Rust-proof stainless steel bristles, clean id and OD with the same tool
Reliable and efficient brushes at a value price
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.39
/each
Add to Cart
Specifications
Dimensions
Overall Height
2.2000 in
Overall Length
8.6000 in
Overall Width
3.7500 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items