Overview
Mfr description
95129 410 GAUGE SHOTGUN BRUSH
Specifications
- Bristle MaterialBronze
- Brush Length1-5/8 in
- Overall Length2-7/8 in
- UPC_NO012382951290
- SpecificationANSI B165.1
- Manufacturer Upc Number012382951290
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data